Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 8 W, Leather, Black

  • Mfr # RB110

  • Zoro # G8597197


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8597197
UPC #
690774198111
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Footwear Sole Pattern
Textured
Midsole Material
EVA
Insole System
Full Sock
Liner Material
Nylon
Style Number
110
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Conductive
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.89
Outsole Material
Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Insulated
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Standards
ASTM F2413-05
Max. Heat Rating
Not Rated
Shank Material
Plastic
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.86
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard
No
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Toe Shape
Round
Waterproof Type
None
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Insole Technology
Full Sock
Construction
Cemented
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.