Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 9.5 W, Leather, Black

  • Mfr # RB110

  • Zoro # G8597215


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8597215
UPC #
690774198142
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.86
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insulated
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Removable Insole
Yes
Static Dissipative
No
Shank Material
Plastic
Midsole Material
EVA
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
110
Completely Non Metallic
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured
Insole System
Full Sock
Outsole Material
Rubber
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Wide Toe Cap
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Metatarsal Guard
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.89
Insole Technology
Full Sock
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.