Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black, 10 1/2, M, RB4311

  • Mfr # RB4311

  • Zoro # G4510205


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4510205
UPC #
690774486331
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Insole System
Removable
Removable Insole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Man Made
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Liner Material
Mesh
Midsole Material
EVA
Footwear Sole Pattern
Slip Resistant
Oil Resisting Sole
Yes
Footwear Shank Type
None
Non Metallic Upper
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Footwear Construction Type
Cemented
Conductive
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Last Number or Name
Fusion
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulation Type
None
Toe Shape
Round
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Upper Material Description
Synthetic
Wide Toe Cap
Yes
Completely Non Metallic
Yes
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Upper Material (PRINT)
Fabric, Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.