Men's 3 in Composite Toe Athletic Shoe, Black, 10 1/2, W, RB4311

  • Mfr # RB4311

  • Zoro # G4512287


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4512287
UPC #
690774486461
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Non Metallic Upper
Yes
Waterproof Type
None
Last Number or Name
Fusion
Insulation Type
None
Toe Shape
Round
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Insulated
No
Predominant Footwear Color
Black
Upper Boot Material
Man Made
Footwear Style
Athletic Shoe
Liner Material
Mesh
Midsole Material
EVA
Removable Insole
Yes
Footwear Sole Pattern
Slip Resistant
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Metatarsal Guard
No
Conductive
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Upper Material (PRINT)
Fabric, Synthetic Fabric
Metatarsal Guard (PRINT)
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Midsole Material (PRINT)
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Liner Material (PRINT)
Mesh
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.