Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black, 10, M, RB4311

  • Mfr # RB4311

  • Zoro # G4512235


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4512235
UPC #
690774486324
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Completely Non Metallic
Yes
Static Dissipative
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Upper Boot Material
Man Made
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
No
Insulated
No
Outsole Material
Rubber
Insulation Type
None
Midsole Material
EVA
Footwear Construction Type
Cemented
Metatarsal Guard
No
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Slip Resistant
Removable Insole
Yes
Footwear Shank Type
None
Predominant Footwear Color
Black
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Metatarsal System
No
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Non Metallic Upper
Yes
Last Number or Name
Fusion
Insole System
Removable
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Construction
Cemented
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.