Men's 3 in Composite Toe Athletic Shoe, Black, 11 1/2, M, RB4311

  • Mfr # RB4311

  • Zoro # G4512244


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4512244
UPC #
690774486355
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Metatarsal System
No
Insulated
No
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Removable Insole
Yes
Non-Marking Sole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Insulation Type
None
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Conductive
No
Liner Material
Mesh
Upper Boot Material
Man Made
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Toe Shape
Round
Insole System
Removable
CSA Footwear Standard
Not Specified
Last Number or Name
Fusion
Oil Resisting Sole
Yes
Waterproof Type
None
Midsole Material
EVA
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.