Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black, 11, M, RB4311

  • Mfr # RB4311

  • Zoro # G4510458


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4510458
UPC #
690774486348
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Insole System
Removable
Chain Saw Cut Resistant
No
Conductive
No
Liner Material
Mesh
Non-Marking Sole
Yes
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Static Dissipative
Yes
Metatarsal System
No
Removable Insole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insulated
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Last Number or Name
Fusion
Insulation Type
None
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Construction
Cemented
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.