Men's 3 in Composite Toe Athletic Shoe, Black, 12, M, RB4311

  • Mfr # RB4311

  • Zoro # G4511858


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4511858
UPC #
690774486362
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Last Number or Name
Fusion
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Wide Toe Cap
Yes
Insulation Type
None
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Midsole Material
EVA
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Waterproof Type
None
Conductive
No
Upper Material Description
Synthetic
Metatarsal Guard
No
Liner Material
Mesh
Outsole Material
Rubber
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Static Dissipative
Yes
Footwear Shank Type
None
Toe Shape
Round
Insole System
Removable
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Upper Boot Material
Man Made
Oil Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.45
Midsole Material (PRINT)
EVA
Liner Technology
Moisture Wicking
Closure
Lace Up
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.