Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black, 16, M, RB4311

  • Mfr # RB4311

  • Zoro # G4511395


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4311
Zoro #
G4511395
UPC #
690774486409
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
16
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Footwear Closure Type
Lace Up
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Insole System
Removable
Non-Marking Sole
Yes
Footwear Shank Type
None
Metatarsal System
No
Waterproof Type
None
Toe Shape
Round
Chain Saw Cut Resistant
No
Conductive
No
Removable Insole
Yes
Liner Material
Mesh
Insulated
No
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Slip Resistant
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Last Number or Name
Fusion
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.