Men's 3 in Composite Toe Athletic Shoe, Black, 8 1/2, W, RB4311

  • Mfr # RB4311

  • Zoro # G4511492


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4511492
UPC #
690774486423
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Upper Material Description
Synthetic
Insulation Type
None
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Ninety Degree Heel
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Insulated
No
Outsole Material
Rubber
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Predominant Footwear Color
Black
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Closure Type
Lace Up
Conductive
No
Metatarsal Guard
No
Liner Material
Mesh
Midsole Material
EVA
Wide Toe Cap
Yes
Static Dissipative
Yes
Max. Heat Rating
250 Degrees F
Last Number or Name
Fusion
Waterproof Type
None
Footwear Sole Pattern
Slip Resistant
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Liner Technology
Moisture Wicking
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.