Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black, 9 1/2, M, RB4311

  • Mfr # RB4311

  • Zoro # G4510844


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4510844
UPC #
690774486317
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Max. Heat Rating
250 Degrees F
Upper Boot Material
Man Made
Oil Resisting Sole
Yes
Insulated
No
Last Number or Name
Fusion
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Liner Material
Mesh
Conductive
No
Removable Insole
Yes
Wide Toe Cap
Yes
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Metatarsal System
No
Footwear Construction Type
Cemented
Waterproof Type
None
Footwear Shank Type
None
Footwear Sole Pattern
Slip Resistant
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulation Type
None
Upper Material Description
Synthetic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
Construction
Cemented
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.