Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black, 9, M, RB4311

  • Mfr # RB4311

  • Zoro # G4510607


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4510607
UPC #
690774486300
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Ninety Degree Heel
No
Toe Shape
Round
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Insole System
Removable
Insulation Type
None
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.45
Max. Heat Rating
250 Degrees F
Midsole Material
EVA
Non Metallic Upper
Yes
Last Number or Name
Fusion
Insulated
No
Metatarsal System
No
Liner Material
Mesh
Upper Material Description
Synthetic
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Slip Resistant
Conductive
No
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Completely Non Metallic
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Man Made
Removable Insole
Yes
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Fabric, Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.