Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black, 9, W, RB4311

  • Mfr # RB4311

  • Zoro # G4510196


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4510196
UPC #
690774486430
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Static Dissipative
Yes
Outsole Material
Rubber
Upper Boot Material
Man Made
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Removable Insole
Yes
Footwear Shank Type
None
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Last Number or Name
Fusion
Conductive
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Liner Material
Mesh
Upper Material Description
Synthetic
Insulated
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Ninety Degree Heel
No
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Metatarsal System
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insole System
Removable
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Waterproof Type
None
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Metatarsal Guard
No
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.