Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 10, W, RB4310

  • Mfr # RB4310

  • Zoro # G8643063


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643063
UPC #
690774486201
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Metatarsal Guard
No
Footwear Sole Pattern
Slip Resistant
Static Dissipative
No
Shank Material
Nylon
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Insulated
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal System
No
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Conductive
No
Toe Shape
Round
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.46
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.46
Wide Toe Cap
Yes
Last Number or Name
Fusion
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material
Fabric, Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Upper Material Description
Synthetic
Liner Material
Mesh
Waterproof Type
None
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Technology
Removable
Upper Material (PRINT)
Fabric, Synthetic Fabric
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Construction
Cemented
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.