Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 11, W, RB4310

  • Mfr # RB4310

  • Zoro # G8643739


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643739
UPC #
690774486225
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Puncture Resistant Insole
No
Insulation Type
None
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
Man Made
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11
Electrical Hazard Rated
Yes
Midsole Material
EVA
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Insole System
Removable
For Outdoor Traction
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Toe Shape
Round
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Footwear Sole Pattern
Slip Resistant
Static Dissipative
No
Insulated
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Last Number or Name
Fusion
Removable Insole
Yes
Predominant Footwear Color
Black
Shank Material
Nylon
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily
0.46
Upper Material
Fabric, Synthetic Fabric
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Outsole Material
Rubber
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Upper Material (PRINT)
Fabric, Synthetic Fabric
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.