Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 8 1/2, M, RB4310

  • Mfr # RB4310

  • Zoro # G8643790


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643790
UPC #
690774486041
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Last Number or Name
Fusion
Metatarsal Guard
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Toe Shape
Round
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Footwear Style
Athletic Shoe
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.46
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Insole System
Removable
Oil Resisting Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Upper Material
Fabric, Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.45
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Metatarsal System
No
Conductive
No
Footwear Sole Pattern
Slip Resistant
Liner Material
Mesh
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Upper Material Description
Synthetic
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.46
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.