Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 9 1/2, M, RB4310

  • Mfr # RB4310

  • Zoro # G8643282


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643282
UPC #
690774486065
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
9 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Midsole Material
EVA
Upper Material Description
Synthetic
For Outdoor Traction
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Nylon
Predominant Footwear Color
Black
Toe Shape
Round
Footwear Shank Type
Nylon
Upper Material
Fabric, Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metatarsal Guard
No
Oil Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Insole System
Removable
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Waterproof Type
None
Last Number or Name
Fusion
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Metal Chip Resisting Sole
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Insulated
No
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Construction
Cemented
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.