Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 9, M, RB4310

  • Mfr # RB4310

  • Zoro # G8643921


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643921
UPC #
690774486058
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Insole System
Removable
Liner Material
Mesh
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Insulation Type
None
Insulated
No
Completely Non Metallic
Yes
Metatarsal System
No
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Fabric, Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Material Description
Synthetic
Predominant Footwear Color
Black
Last Number or Name
Fusion
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Toe Shape
Round
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.45
Removable Insole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Nylon
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Waterproof Type
None
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Fabric, Synthetic Fabric
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.