Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070809


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070809
UPC #
690774482241
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
10 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Electrical Hazard Rated
No
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Outsole Material
Rubber
Last Number or Name
Sublite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Insulated
No
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Upper Material
Mesh
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.46
For Outdoor Traction
No
Conductive
No
Metatarsal System
No
Upper Boot Material
Man Made
Insole System
Removable
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Shank Material
Nylon
Ninety Degree Heel
No
Toe Shape
Round
Removable Insole
Yes
Midsole Material
EVA
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.