Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9071025


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4020
Zoro #
G9071025
UPC #
690774482210
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Predominant Footwear Color
Black
Conductive
No
Ninety Degree Heel
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.46
Metatarsal System
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Upper Material
Mesh
Metal Chip Resisting Sole
Yes
Insole System
Removable
Removable Insole
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
0.46
Toe Shape
Round
Liner Material
Mesh
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Max. Heat Rating
250 Degrees F
Insulated
No
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Footwear Shank Type
Nylon
Electrical Hazard Rated
No
Metatarsal Guard
No
Last Number or Name
Sublite
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Construction
Cemented
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.