Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4310

  • Mfr # RB4310

  • Zoro # G9208173


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208173
UPC #
690774486126
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Footwear Shank Type
Nylon
Upper Material
Fabric, Synthetic Fabric
Completely Non Metallic
Yes
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Insole System
Removable
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
Metatarsal System
No
Upper Boot Material
Man Made
Waterproof Type
None
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Insulated
No
Max. Heat Rating
250 Degrees F
Insulation Type
None
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Last Number or Name
Fusion
Outsole Material
Rubber
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.46
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Liner Material
Mesh
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.45
Toe Cap Material
Composite
Construction
Cemented
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.