Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4310

  • Mfr # RB4310

  • Zoro # G9208270


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208270
UPC #
690774486119
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Upper Material Description
Synthetic
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Static Dissipative
No
Liner Material
Mesh
Footwear Shank Type
Nylon
Insole System
Removable
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Upper Material
Fabric, Synthetic Fabric
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Outsole Material
Rubber
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Toe Shape
Round
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
Waterproof Type
None
Chain Saw Cut Resistant
No
Insulation Type
None
CSA Footwear Standard
Not Specified
Insulated
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Removable Insole
Yes
Metatarsal System
No
Shank Material
Nylon
Last Number or Name
Fusion
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic Shoe
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Fabric, Synthetic Fabric
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.