Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4310

  • Mfr # RB4310

  • Zoro # G9208340


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208340
UPC #
690774486157
Country of Origin
China

Dimensions

Size
16
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
16
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Insulated
No
For Outdoor Traction
No
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Insole System
Removable
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Upper Boot Material
Man Made
Ninety Degree Heel
No
Waterproof Type
None
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Toe Shape
Round
Midsole Material
EVA
Completely Non Metallic
Yes
Metatarsal System
No
Predominant Footwear Color
Black
Upper Material
Fabric, Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily
0.46
Liner Material
Mesh
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulation Type
None
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Conductive
No
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Static Dissipative
No
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Shank Material
Nylon
Last Number or Name
Fusion
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Construction
Cemented
Shank Material (PRINT)
Nylon
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Gender (PRINT)
Men's
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.