Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070151


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070151
UPC #
690774482357
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
250 Degrees F
Toe Shape
Round
Removable Insole
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Insulation Type
None
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Upper Boot Material
Man Made
Midsole Material
EVA
Oil Resisting Sole
Yes
Last Number or Name
Sublite
Footwear Shank Type
Nylon
Outsole Material
Rubber
Waterproof Type
None
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Shank Material
Nylon
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Upper Material
Mesh
For Outdoor Traction
No
Conductive
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
Removable
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Construction
Cemented
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.