Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070194


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070194
UPC #
690774482395
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Insole System
Removable
Upper Material Description
Synthetic
Footwear Style
Athletic Shoe
Last Number or Name
Sublite
Conductive
No
Ninety Degree Heel
No
Wide Toe Cap
Yes
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Insulated
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
0.45
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.46
Shank Material
Nylon
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Insulation Type
None
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non-Marking Sole
Yes
Upper Material
Mesh
Liner Material
Mesh
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Men's
Insole Technology
Removable
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.