Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070562


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070562
UPC #
690774482388
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Slip Resistant
Conductive
No
Insulated
No
Midsole Material
EVA
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Shank Material
Nylon
Chemical Resisting Sole
Yes
Insole System
Removable
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
Yes
Ninety Degree Heel
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Insulation Type
None
Predominant Footwear Color
Black
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Upper Boot Material
Man Made
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Sublite
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Mesh
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.46
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Mesh
Construction
Cemented
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.