Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070675


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070675
UPC #
690774482340
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Last Number or Name
Sublite
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Upper Material
Mesh
Insulation Type
None
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Removable Insole
Yes
Midsole Material
EVA
Footwear Sole Pattern
Slip Resistant
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Predominant Footwear Color
Black
Upper Material Description
Synthetic
Wide Toe Cap
Yes
Conductive
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Liner Material
Mesh
For Outdoor Traction
No
Non Metallic Upper
Yes
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Insulated
No
ASTM Footwear Class
F2413-11
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating
250 Degrees F
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Upper Material (PRINT)
Mesh
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.