Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070772


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070772
UPC #
690774482333
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Footwear Construction Type
Cemented
Shank Material
Nylon
Last Number or Name
Sublite
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Insulation Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Oily
0.46
Metatarsal Guard
No
Upper Material
Mesh
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Midsole Material
EVA
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Footwear Closure Type
Lace Up
Insulated
No
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Footwear Style
Athletic Shoe
Liner Material
Mesh
Non Metallic Upper
Yes
For Outdoor Traction
No
Removable Insole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
ASTM Footwear Class
F2413-11
Upper Material Description
Synthetic
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.46
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Nylon
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.