Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4310

  • Mfr # RB4310

  • Zoro # G9208149


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208149
UPC #
690774486164
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
8
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metatarsal System
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Non Metallic Upper
Yes
Metatarsal Guard
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.46
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Conductive
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Slip Resistant
Puncture Resistant Insole
No
Static Dissipative
No
Midsole Material
EVA
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Insole System
Removable
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Upper Material Description
Synthetic
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Liner Material
Mesh
Toe Shape
Round
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Last Number or Name
Fusion
For Outdoor Traction
No
Upper Material
Fabric, Synthetic Fabric
Satra Slip Test Results- Dairy Tile Wet
0.46
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Ninety Degree Heel
No
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.45
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.