Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4310

  • Mfr # RB4310

  • Zoro # G9208261


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208261
UPC #
690774486256
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Outsole Material
Rubber
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Waterproof Type
None
Conductive
No
Toe Shape
Round
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Slip Resistant
Upper Boot Material
Man Made
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Last Number or Name
Fusion
Mark II Slip Test Results- Dairy Tile Wet
0.46
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Metatarsal System
No
Insole System
Removable
Static Dissipative
No
Upper Material
Fabric, Synthetic Fabric
Metatarsal Guard
No
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Insulated
No
Removable Insole
Yes
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulation Type
None
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.