Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4310

  • Mfr # RB4310

  • Zoro # G9208295


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208295
UPC #
690774486270
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
15
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metatarsal System
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Midsole Material
EVA
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Last Number or Name
Fusion
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Insole System
Removable
Footwear Sole Pattern
Slip Resistant
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Metatarsal Guard
No
Max. Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Removable Insole
Yes
Puncture Resistant Insole
No
Conductive
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Nylon
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material Description
Synthetic
Footwear Closure Type
Lace Up
Upper Material
Fabric, Synthetic Fabric
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insole Technology
Removable
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.