Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4310

  • Mfr # RB4310

  • Zoro # G9208313


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208313
UPC #
690774486263
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
14
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Puncture Resistant Insole
No
Last Number or Name
Fusion
For Outdoor Traction
No
Upper Material
Fabric, Synthetic Fabric
Insole System
Removable
Footwear Shank Type
Nylon
Metatarsal Guard
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Conductive
No
Footwear Style
Athletic Shoe
Static Dissipative
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Waterproof Type
None
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Insulation Type
None
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.46
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Midsole Material
EVA
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.46
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Wet
0.46
Metal Chip Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Mesh
Upper Material Description
Synthetic
Outsole Material
Rubber
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Construction
Cemented
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.