Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4310

  • Mfr # RB4310

  • Zoro # G9208331


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208331
UPC #
690774486195
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
Electrical Hazard Rated
Yes
Conductive
No
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Removable Insole
Yes
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Insole System
Removable
For Outdoor Traction
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Waterproof Type
None
Upper Boot Material
Man Made
Upper Material
Fabric, Synthetic Fabric
CSA Footwear Standard
Not Specified
Last Number or Name
Fusion
Static Dissipative
No
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Wide Toe Cap
Yes
Insulated
No
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.46
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metatarsal System
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.