Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4310

  • Mfr # RB4310

  • Zoro # G9208365


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208365
UPC #
690774486171
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
For Outdoor Traction
No
Liner Material
Mesh
Chemical Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Waterproof Type
None
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Metatarsal System
No
Footwear Sole Pattern
Slip Resistant
Footwear Style
Athletic Shoe
Conductive
No
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.46
Electrical Hazard Rated
Yes
Shank Material
Nylon
Static Dissipative
No
Midsole Material
EVA
Upper Material
Fabric, Synthetic Fabric
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Upper Material Description
Synthetic
Completely Non Metallic
Yes
Insulation Type
None
Ninety Degree Heel
No
Last Number or Name
Fusion
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Insole System
Removable
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Outsole Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.