Zoro Homepage

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black/Brown, RB7005

  • Mfr # RB7005

  • Zoro # G2092408


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
RB7005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7005
Zoro #
G2092408
UPC #
690774350397
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
RB7005
Upper Boot Material
All Leather
Series
RB7005
Waterproof
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Puncture Resistant Insole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Upper Material Description
Leather
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Shank Material
Plastic
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
150 Degrees F
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Metatarsal System
No
Metatarsal Guard
No
Electrical Hazard Rated
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Insulated
No
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Non-Marking Upper
Yes
Upper Material
Leather
Upper Color
Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
EVA
Maximum Heat Rating
150 Degrees F
Toe Cap Material
Composite
Heel Definition
Flat Heel
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.55
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
150 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB7005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.