Zoro Homepage

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black/Brown, RB7005

  • Mfr # RB7005

  • Zoro # G2092548


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
M
Style Number
RB7005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7005
Zoro #
G2092548
UPC #
690774350199
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
RB7005
Upper Boot Material
All Leather
Series
RB7005
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
150 Degrees F
Metal Chip Resisting Sole
No
Insulation Type
None
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Shank Material
Plastic
Chain Saw Cut Resistant
No
Metatarsal System
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Brown
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Wide Toe Cap
Yes
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Static Dissipative
Yes
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Upper Material
Leather
Slip Resistant
Yes
Insole Material
EVA
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.55
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Maximum Heat Rating
150 Degrees F
Slip-Resistance Value - Mark II - Wet
0.86
Closure
Lace Up
Toe Cap Material
Composite
Midsole Technology
Dual Density
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
150 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB7005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.