Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6392867


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6392867
UPC #
690774388994
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Oil Resisting Sole
No
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Insulation Type
None
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.93
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Removable Insole
Yes
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Insulated
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Toe Shape
Round
Waterproof Type
None
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Completely Non Metallic
Yes
Metatarsal System
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Upper Color
Brown
Heel Style
Flat Heel
Upper Material
Leather
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.93
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.