Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6393025


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6393025
UPC #
690774388833
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Standards
ASTM F2413
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Metatarsal Guard
Internal
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Removable Insole
Yes
Insulated
No
Upper Material Description
Full Grain Leather
Conductive
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.70
Oil Resisting Sole
No
Waterproof Type
None
ASTM Footwear Class
F2413-11
Footwear Style
6 in Work Boot
Insulation Type
None
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Max. Heat Rating
300 Degrees F
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Upper Material
Leather
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.