Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Black/Brown, RB7005

  • Mfr # RB7005

  • Zoro # G2092380


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
RB7005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7005
Zoro #
G2092380
UPC #
690774350410
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
RB7005
Upper Boot Material
All Leather
Series
RB7005
Waterproof
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insulation Type
None
Upper Material Description
Leather
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Waterproof Type
None
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Metatarsal System
No
Toe Shape
Square
Standards
ASTM F2413
Static Dissipative
Yes
Metatarsal Guard
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Max. Heat Rating
150 Degrees F
Midsole Material
Polyurethane
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Material
Leather
Insole Material
EVA
All-Leather Upper
Yes
Construction
Cemented
Midsole Technology
Dual Density
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Maximum Heat Rating
150 Degrees F
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
150 Degrees F
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB7005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.