Zoro Homepage

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, RB6750

  • Mfr # RB6750

  • Zoro # G4864781


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB6750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6750
Zoro #
G4864781
UPC #
690774150706
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Upper Boot Material
All Leather
Series
RB6750
Waterproof
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Removable Insole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.73
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
EVA
Electrical Hazard Rated
Yes
Shank Material
Composite
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Insulated
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Midsole Material
EVA
Conductive
No
Standards
ASTM F2413
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Liner Material
Tailex
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.33
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily
0.33
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Lace Up
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB6750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.