Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Black/Brown, RB7005

  • Mfr # RB7005

  • Zoro # G2092371


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
RB7005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7005
Zoro #
G2092371
UPC #
690774350427
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
RB7005
Upper Boot Material
All Leather
Series
RB7005
Waterproof
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Metatarsal System
No
Footwear Closure Type
Lace Up
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Outsole Material
Rubber
Puncture Resistant Insole
No
Static Dissipative
Yes
Removable Insole
Yes
Non-Marking Sole
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
150 Degrees F
Ninety Degree Heel
No
Waterproof Type
None
Footwear Shank Type
Plastic
Upper Material Description
Leather
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Liner Material
Nylon
Insulated
No
Standards
ASTM F2413
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Color
Brown
Upper Material
Leather
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Insole Material
EVA
Midsole Technology
Dual Density
Style Family
6-Inch Work Boot
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
150 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
150 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB7005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.