Zoro Homepage

Men's 6-Inch Work Boot, 12, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6392830


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6392830
UPC #
690774389021
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.93
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Chemical Resisting Sole
No
Insulation Type
None
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
No
Conductive
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Completely Non Metallic
Yes
Max. Heat Rating
300 Degrees F
Upper Material Description
Full Grain Leather
Insulated
No
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.70
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Footwear Sole Pattern
Textured
Removable Insole
Yes
Predominant Footwear Color
Brown
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Material
Leather
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Composite
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.93
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.57
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.