Zoro Homepage

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Black, RB6750

  • Mfr # RB6750

  • Zoro # G4864763


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB6750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6750
Zoro #
G4864763
UPC #
690774150515
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Upper Boot Material
All Leather
Series
RB6750
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Outsole Material
Rubber
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Insole System
EVA
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Oily
0.33
Shank Material
Composite
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Tailex
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Footwear Sole Pattern
Siped
Removable Insole
Yes
Midsole Material
EVA
Max. Heat Rating
250 Degrees F
Insulated
No
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB6750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.