Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black/Brown, RB7005

  • Mfr # RB7005

  • Zoro # G2092441


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
RB7005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7005
Zoro #
G2092441
UPC #
690774350359
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
RB7005
Upper Boot Material
All Leather
Series
RB7005
Waterproof
No
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Liner Material
Nylon
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Conductive
No
Non Metallic Upper
Yes
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Removable Insole
Yes
Static Dissipative
Yes
Metatarsal Guard
No
Shank Material
Plastic
Waterproof Type
None
Puncture Resistant Insole
No
Insulation Type
None
Footwear Sole Pattern
Textured
Max. Heat Rating
150 Degrees F
Metatarsal System
No
Predominant Footwear Color
Brown
Outsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heat Resistant
No
Upper Color
Brown
Upper Material
Leather
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
EVA
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Construction
Cemented
Toe Cap Material
Composite
Midsole Technology
Dual Density
Maximum Heat Rating
150 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
150 Degrees F
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB7005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.