Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black/Brown, RB7005

  • Mfr # RB7005

  • Zoro # G2092581


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
M
Style Number
RB7005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7005
Zoro #
G2092581
UPC #
690774350151
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
RB7005
Upper Boot Material
All Leather
Series
RB7005
Waterproof
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Insulation Type
None
Shank Material
Plastic
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
150 Degrees F
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Electrical Hazard Rated
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Standards
ASTM F2413
Metatarsal System
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Material
Leather
Non-Marking Upper
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
150 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Midsole Technology
Dual Density
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
150 Degrees F
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB7005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.