Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6393059


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6393059
UPC #
690774388802
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Oil Resisting Sole
No
Insulated
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.93
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Standards
ASTM F2413
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Toe Shape
Round
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Conductive
No
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Max. Heat Rating
300 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Upper Material
Leather
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.93
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.