Zoro Homepage

Men's 6-Inch Work Boot, 8, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6392919


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6392919
UPC #
690774388949
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Footwear Sole Pattern
Textured
Metatarsal Guard
Internal
Static Dissipative
No
Waterproof Type
None
Toe Shape
Round
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Metal Chip Resisting Sole
No
Insulated
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Insulation Type
None
Outsole Material
Rubber
Non-Marking Sole
No
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.93
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Oil Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Material
Leather
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Composite
Insole Technology
Removable
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.