Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Black/Brown, RB7005

  • Mfr # RB7005

  • Zoro # G2092426


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
RB7005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7005
Zoro #
G2092426
UPC #
690774350373
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
RB7005
Upper Boot Material
All Leather
Series
RB7005
Waterproof
No
Metatarsal System
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
150 Degrees F
Upper Material Description
Leather
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Square
Shank Material
Plastic
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Insulated
No
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Static Dissipative
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip Resistant
Yes
Upper Color
Brown
Upper Material
Leather
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Heel Definition
Flat Heel
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.86
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Maximum Heat Rating
150 Degrees F
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
150 Degrees F
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Midsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB7005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.