Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6393031


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6393031
UPC #
690774388826
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Predominant Footwear Color
Brown
Insulation Type
None
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Conductive
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Metatarsal System
No
Ninety Degree Heel
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Toe Shape
Round
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
Max. Heat Rating
300 Degrees F
Metatarsal Guard
Internal
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Dry
0.93
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Waterproof Type
None
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Upper Material
Leather
Non-Marking Upper
Yes
Slip Resistant
Yes
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.93
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.