Zoro Homepage

Men's 8-Inch Work Boot, 10, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4865095


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
M
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4865095
UPC #
690774129269
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Wide Toe Cap
No
Insole System
EVA
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Puncture Resistant Insole
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Dry
1.10
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
200 Degrees F
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.20
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Siped
Completely Non Metallic
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Predominant Footwear Color
Tan
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Style
8 in Work Boot
Standards
ASTM F2413
Liner Material
Tailex
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Suede
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Tan
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Insole Material
EVA
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1.1
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.2
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.